EZ-96 DNA Methylation-Gold MagPrep, 8 x 96 rxns

  • Mfr # ZD5043

  • Zoro # G405257075


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5043
Zoro #
G405257075
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
6.5 in

Description

The EZ-96 DNA Methylation-Gold MagPrep integrates DNA denaturation and bisulfite conversion processes into one step followed by a magnetic bead-based clean-up for high-throughput methylation analysis. To streamline the procedure, high temperature is used instead of sodium hydroxide to denature DNA. Desulphonation and clean-up of the converted DNA is performed while bound to the MagBinding Beads. The EZ DNA Methylation-Gold kits have been designed to minimize template degradation, loss of DNA during treatment and clean-up, and to provide complete conversion of unmethylated cytosines. Recovered DNA is ideal for downstream analyses, including PCR amplification, endonuclease digestion, sequencing, microarrays, etc. Complete, high-throughput bisulfite conversion of GC-rich DNA in less than 3 hours. A coupled heat denaturation/conversion reaction step streamlines the conversion of non-methylated cytosines to uracil.High throughput (96-well), automated desulphonation and recovery of bisulfite-treated DNA. Eluted, ultra-pure DNA is ideal for use in subsequent molecular-based analyses.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: Purified, converted DNA is of high-quality and well-suited for downstream processes, including library preparation for Next-Generation sequencing, PCR amplification, etc. Conversion: > 99%Elution Volume: 25 μlEquipment: Thermocycler with heated lid, heating element for 96-well plate, magnetic stand.Input: 500 pg - 2 μg of DNA. Processing Time: 3 hours Recovery: > 70% Sample Source: Purified genomic DNA, endonuclease-digested DNA, linearized plasmid DNA, etc. DNA should be high-quality and RNA-free.Shipping Weight: 5.5001 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.