Zoro Homepage

EZ-96 DNA Methylation-Lightning MagPrep, 4 x 96 Preps

  • Mfr # ZD5046

  • Zoro # G305257069


product price: $1,570.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5046
Zoro #
G305257069
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
6.5 in

Description

The EZ-96 DNA Methylation-Lightning MagPrep Kit is the fastest magnetic bead-based DNA bisulfite conversion kit for high-throughput and automated methylation analysis. No preparation is necessary with the ready-to-use conversion reagent - simply add this unique reagent to a DNA sample and incubate the reaction for about one hour. Desulphonation and clean-up of the converted DNA is performed while bound to the MagBinding Beads. This magnetic bead-based bisulfite conversion kit produces the highest yields of bisulfite-converted DNA that is ideal for PCR, arrays, library preps, and Next-Generation sequencing. High-throughput procedure for automated rapid and complete bisulfite conversion of DNA for methylation analysis.Ready-to-use conversion reagent is added directly to DNA.High-yield, converted DNA is ideal for PCR, Methylation Specific PCR (MSP), arrays, library preps, Next-Generation sequencing, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: Purified, converted DNA is of high-quality and well-suited for downstream processes, including library preparation for Next-Generation sequencing, PCR amplification, etc. Conversion: > 99.5% Elution Volume: 25 μlEquipment: Thermocycler with heated lid, heating element for 96-well plate, magnetic stand.Input: 100 pg - 2 μg of DNA.Processing Time: 1.5 hours Recovery: > 80% Sample Source: Purified genomic DNA, endonuclease-digested DNA, linearized plasmid DNA, etc. DNA should be high-quality and RNA-free.Shipping Weight: 4.5001 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.