Zoro Homepage

EZ DNA Methylation-Lightning Kit(CE-IVD), 50 Reactions

  • Mfr # ZD5030-E

  • Zoro # G605256861


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5030-E
Zoro #
G605256861
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The EZ DNA Methylation-Lightning Kit can rapidly bisulfite convert and purify DNA in less than 1.5 hours. A ready-to-use conversion reagent streamlines this process €“ simply add the reagent directly to the sample and incubate. Desulphonation and clean-up of the converted DNA is performed on a spin-column, allowing an elution volume as low as 10 μl. The kit achieves high conversion efficiency of unmodified cytosines into uracil, ensuring accurate downstream methylation analysis.Fastest bisulfite conversion kit for complete bisulfite conversion of DNA for methylation analysis. Ready-to-use conversion reagent is added directly to DNA.High-yield, converted DNA is ideal for PCR, Methylation Specific PCR (MSP), arrays, library preps, Next-Generation sequencing, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: Purified, converted DNA is of high-quality and well-suited for downstream processes, including library preparation for Next-Generation sequencing, PCR amplification, etc.Conversion: > 99.5%Elution Volume 10 μlEquipment: Thermocycler with heated lid and microcentrifuge.Input: 100 pg - 2 μg of DNA. Processing Time: 1.5 hours Recovery: > 80% Sample Source: Purified genomic DNA, endonuclease-digested DNA, linearized plasmid DNA, etc. DNA should be high-quality and RNA-free.Shipping Weight: 1 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.