Zoro Homepage

EZ DNA Methylation-Startup Kit, 50 Rxns

  • Mfr # ZD5024

  • Zoro # G805256852


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5024
Zoro #
G805256852
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
5 in

Description

The EZ DNA Methylation-Startup Kit provides the necessary tools for complete bisulfite conversion of DNA for methylation analysis. This kit includes reagents that allow for bisulfite conversion of purified DNA and DNA directly from blood, cells, and fresh or FFPE tissues without the prerequisite for upstream DNA purification. A fully methylated Universal Methylated Human DNA Standard is provided with a special primer set for PCR to assess conversion efficiency. Finally, a unique ZymoTaq DNA Polymerase is included for robust amplification of bisulfite-treated DNA. The complete solution for bisulfite conversion. This all-in-one kit contains reagents for bisulfite conversion of DNA without the need for purification, methylated human DNA with control primers, and a robust hot-start PCR polymerase that is specifically formulated for bisulfite-converted DNA. Designed for the first-time user requiring a consolidated product to control for bisulfite conversion.Kit includes: one EZ DNA Methylation-Direct kit, one fully methylated Universal Methylated Human DNA Standard, and ZymoTaq DNA Polymerase.
Applicable For: Recovered DNA is ideal for downstream analyses including PCR, endonuclease digestion, sequencing, microarrays, etc. Applications: Purified, converted DNA is of high-quality and well-suited for downstream processes, including library preparation for Next-generation sequencing, PCR amplification, etc. Conversion: > 99.5% Elution Volume: 10 μl Equipment: Thermocycler with heated lid and microcentrifuge.Input: Samples containing between 50 pg to 2 μg of DNA. For optimal results, the amount of input DNA should be from 200 to 500 ng. The number of cells per standard treatment can range from 10-105 cells.Processing Time: 4 hoursRecovery: > 80% Sample Source: Blood, tissue, cells, FFPE, LCM-derived samples, purified genomic DNA, endonuclease-digested DNA, linearized plasmid DNA, etc.Shipping Weight: 10 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.