Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ Nucleosomal DNA Prep Kit, 20 Preps

  • Mfr # ZD5220

  • Zoro # G405256801


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5220
Zoro #
G405256801
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The EZ Nucleosomal DNA Prep Kit is a streamlined procedure for the isolation of nucleosome-associated DNA. The kit includes reagents/procedures for the following: cell nuclei isolation, intact nuclei enzymatic digestion, and nucleosomal DNA purification. This kit includes two different enzymes for nucleosomal DNA preparation: Atlantis dsDNase and Micrococcal Nuclease. Enzymatic digestion yields very homogeneous populations of core nucleosomes and purification of the nucleosome-associated DNA is performed using Zymo Research€s proven spin column technology. The result is pure nucleosomal DNA ready for analysis in less than 45 minutes! For the isolation of nucleosome-associated DNA from mammalian and yeast cells. Ideal for use in nucleosome mapping studies.
Storage Temperature: -20C
Storage Conditions: Freezer
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation sequencing. Processing Volume: 106 cells Purity: Typical A260/A280 1.8 Sample Source: Nucleosome associated DNA isolation and purification from mammalian and yeast cells. Sample Storage: Eluted DNA should be stored at -20°C.Yield: Up to 25 μg total DNA can be eluted into 25 μl. For DNA 75 bp - 10 kb the recovery is 70-90%. For DNA 11 kb - 23 kb the recovery is 50-70%.Shipping Weight: 1.11 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.