Zoro Homepage

EZ RNA Methylation Kit, 50 Preps

  • Mfr # ZR5001

  • Zoro # G905257070


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR5001
Zoro #
G905257070
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The EZ RNA Methylation Kit features rapid and reliable bisulfite conversion of cytosines in RNA for methylation analysis. The kit streamlines the three-step process for complete conversion of cytosine in into uracil. RNA denaturation and bisulfite conversion processes are combined into a single step. No buffer preparation is necessary. The RNA Conversion Reagent is provided ready-to-use: simply add the reagent to an RNA sample and incubate as indicated. The innovative in-column desulphonation technology eliminates messy precipitation steps, ensuring researchers obtain consistent results. The product has been designed to minimize template degradation, loss of RNA during treatment and clean-up, and to provide complete conversion of cytosine for accurate methylation analysis. Recovered RNA is ideal for RT-PCR, sequencing, library preparation and Next-Gen sequencing. Specifically optimized for complete conversion of non-methylated cytosines in RNA. Ideal for all RNA inputs. Complete conversion of RNA in as little as 1 hour.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Conversion: > 99% Elution Volume: 10 μl Equipment: Thermocycler with heated lid and microcentrifuge. Input: 0.5 - 1 μg of RNA. Processing Time: 50 MinutesPurity: Purified, converted RNA is of high quality and is well suited for PCR amplification for downstream analyses including endonuclease digestion, sequencing, microarrays, etc.Recovery: > 80%Shipping Weight: 1.0624 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.