Femto Bacterial DNA Standards and No Template Control (#1-8)

  • Mfr # ZE2006-2

  • Zoro # G205256698


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
2 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZE2006-2
Zoro #
G205256698
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Length
1 in

Description

Bacterial DNA Standards and No Template Control (#1-8) for use with Femto Bacterial DNA Quantification Kit.Bacterial DNA Standards for Femto Bacterial DNA Quantification Kit. Research use only.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.