Femto Fungal DNA Quantification Kit, 100 Rxns

  • Mfr # ZE2007

  • Zoro # G105256651


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
6 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2007
Zoro #
G105256651
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
6 in
Length
1 in

Description

The Femto Fungal DNA Quantification Kit can be used to detect and quantify fungal DNA with high specificity and sensitivity. Fungal DNA can be reliably quantified in a background of non-fungal DNA such as bacterial, animal, and plant DNA, etc. This is essential for downstream applications that require accurate fungal DNA input including Next-Gen sequencing and metagenomic analysis. With the Femto Fungal DNA Quantification Kit, one can dependably quantify as little as 20 fg of fungal DNA in 1 μl purified biological liquids, fungal cultures, or environmental DNA samples.Quantify as little 20 femtograms of fungal DNA in as little as 1 μl of sample. High specificity and sensitivity for fungal DNA in a background of non-target DNA. Fast and simple: add samples to the PreMix... and quantify.
Detection Range: 20 fg to 20 ng DNA Equipment: Real-time quantitative PCR system, vortex mixer, microcentrifuge, PCR tube strip or PCR plate; optically transparent sealing film for PCR plate or tube strip caps Sample Source: Purified DNAShipping Weight: 0.375 lbs
Shipping Dimensions: 6.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.