Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Femto Human DNA Quantification Kit

  • Mfr # ZE2005

  • Zoro # G305256659


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
6 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2005
Zoro #
G305256659
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
6 in
Length
1 in

Description

The can detect and quantify human DNA with high specificity and sensitivity. Human DNA can be reliably quantified in a background of non-human DNA, such as fungal, bacterial, animal, plant DNA, etc. This is essential for downstream applications that require accurate DNA input amounts such as STR analysis. The dependably quantifies as little as 20 fg from 1 μL of DNA purified from biological liquids, human cell cultures, anthropological samples, or forensic samples. Quantify as little 20 femtograms of human DNA in as little as 1 μl of sample. High specificity and sensitivity for human DNA in a background of non-target DNA. Fast and simple: add samples to the PreMix... and quantify.
Detection Range: 20 fg to 20 ng DNA Equipment: Real-time quantitative PCR system, vortex mixer, microcentrifuge, PCR tube strip or PCR plate; optically transparent sealing film for PCR plate or tube strip caps Sample Source: Purified DNAShipping Weight: 0.25 lbs
Shipping Dimensions: 6.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.