Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Femto Human qPCR Premix

  • Mfr # ZE2005-1

  • Zoro # G304985833


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
2 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2005-1
Zoro #
G304985833
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Length
1 in

Description

for use with Femto Human DNA Quantification Kit for the detection of femtogram levels of human DNA. Polymerase pre-mix for use with Femto Quantification Kits. Sold separately or as part of the Femto Human DNA Quantification Kit. Research use only.
Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.