
Frozen-EZ Yeast Solution 3, 60 ml
Mfr # ZT2004
Zoro # G305299922
product price: $92.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZT2004
Zoro #
G305299922
UPC #
-
Country of Origin
United States
Description
For use with the Frozen EZ Yeast Transformation II.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.60 x 1.60 x 3.40
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.60 x 1.60 x 3.40
Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.