Zoro Homepage

Genomic DNA Clean & Concentrator Kit-25, 100 Preps

  • Mfr # ZD4065

  • Zoro # G105256804


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4065
Zoro #
G105256804
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The Genomic DNA Clean & Concentrator-25 (DCC) is for quick (5 minute) recovery of ultra-pure, large-sized DNA (e.g., genomic, mitochondrial, plasmid (BAC/PAC), viral, phage, (wga)DNA, etc.) from any enzymatic reaction or impure preparation (e.g., Proteinase K digestion). There is no need for organic denaturants, chloroform, or messy precipitations: simply add the specially formulated ChIP DNA Binding Bufferto a sample and then transfer the mixture to the supplied Zymo-Spin Column. Eluted DNA is suitable for sequencing, PCR, endonuclease digestion, and other enzymatic procedures. The product is also compatible with smaller DNAs (50 bp to 10 kb) from PCR, digestions, crude plasmid preparations, cDNA synthesis, etc. Quick (5 minute) spin column recovery of large-sized DNA (e.g., genomic, mitochondrial, plasmid (BAC/PAC), viral, phage, (wga)DNA, etc.) from anyenzymatic reaction or impure preparation (e.g., Proteinase K digestion). No messy precipitations!Unique spin column for low volume ( 35 μl) elution of ultra-pure, high-yield DNA.Eluted DNA is ideal for PCR, restriction endonuclease digestion, Sanger and Next-Gen sequencing, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Eluted DNA is ideal for ligation, sequencing, labeling, PCR, microarray, transfection, transformation, restriction digestion procedures, and any other sensitive downstream application Elution Volume: 35 μl of DNA Elution Buffer Equipment: Microcentrifuge Purity: A260/A280 > 1.8, A260/A230 > 1.8Sample Source: Enzymatic reactions or impure preparations containing genomic DNAs Sample storage: Eluted DNA can be used immediately or stored at -20°C Size Range: 50 bp to 200 kb Yield: Recovery of DNA ranges from 70 - 95%Shipping Weight: 1.5 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.