Zoro Homepage

His-Affinity Gel, 14 ml

  • Mfr # ZP2003-2

  • Zoro # G905299902


product price: $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2003-2
Zoro #
G905299902
UPC #
-
Country of Origin
United States

Description

Nickel affinity gel used for the purification of histidine-tagged proteins - 6% beaded agarose.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Concentration: 50% suspension in 30% ethanol Storage: 4oC Protein Binding Capacity: 15 mg/mlShipping Weight: 0.06 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.