Zoro Homepage

His-Binding Buffer, 50 ml

  • Mfr # ZP2003-3

  • Zoro # G005299918


product price: $43.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2003-3
Zoro #
G005299918
UPC #
-
Country of Origin
United States

Description

Components for His-Spin Protein Miniprep
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.