Zoro Homepage

Human HCT116 DKO Non-Methylated DNA, 5 µg/20 µl

  • Mfr # ZD5014-1

  • Zoro # G605256731


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Width
5.3 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5014-1
Zoro #
G605256731
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3 in
Width
5.3 in
Length
1 in

Description

The Human Methylated & Non-methylated DNA Set consists of two DNA controls (a CpG-methylated human DNA standard and a non-methylated human DNA standard), with a set of specifically designed primers that can be used in conjunction with the EZ DNA Methylation family of products. This DNA set can be included as a positive and negative control to assess the efficiency of bisulfite conversion of DNA. The non-methylated human DNA is purified from the HCT116 DKO cell line, which contains genetic knockouts of both DNA methyltransferases DNMT1 (-/-) and DNMT3b (-/-). The methylated DNA standard is purified HCT116 DKO DNA that has been enzymatically methylated at CpG sites. Purified, non-methylated and methylated human DNA for use as negative and positive controls in methylation detection applications. Standards can be assayed in parallel with samples to monitor bisulfite conversion efficiency.Ideal controls for bisulfite sequencing PCR (BSP) and methylation specific PCR (MSP). Each standard is provided with a primer set to amplify a fragment of DNA after bisulfite conversion
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 250 ng/μl Format: Purified genomic DNA Storage: -20°CShipping Weight: 0.125 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.