Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Human Matched DNA Set

  • Mfr # ZD5018

  • Zoro # G805256746


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Width
5.3 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5018
Zoro #
G805256746
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3 in
Width
5.3 in
Length
1 in

Description

The is a set of organ specific human genomic DNAs originating from a single individual. This set is an ideal control for detection and/or quantification methods against 5-methylcytosine and 5-hydroxymethylcytosine as both modified cytosines are present at physiologically relevant levels and loci. The levels of 5-hydroxymethylcytosine within the have been quantified.Matched set of human genomic DNA from brain and spleen originating from a single individual Precisely quantified levels of 5-methylcytosine & 5-hydroxymethylcytosine via LC / MSUseful control for detection methods of 5-methylcytosine or 5-hydroxymethylcytosine
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 250 ng/μl in modified TE buffer (10mM Tris-HCl; 0.1mM EDTA; pH 8.0) Sample Source: Human Male DNA Sample Storage: -20CShipping Weight: 0.25 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.