Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Human WGA Non-Methylated DNA, 5 ug/20 ul

  • Mfr # ZD5013-1

  • Zoro # G905256738


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Width
5.3 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5013-1
Zoro #
G905256738
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3 in
Width
5.3 in
Length
1 in

Description

The Human WGA Methylated & Non-methylated DNA Set consists of two control DNAs (non-methylated and methylated) along with a set of specifically designed primers that can be used in conjunction with the EZ DNA Methylation, EZ DNA Methylation-Gold, EZ DNA Methylation-Direct, and EZ DNA Methylation-Lightning kits from Zymo Research to assess the efficiency of bisulfite-mediated conversion of DNA. The Human WGA Methylated & Non-methylated DNA Set is generated using phi29 DNA polymerase based whole genome amplification techniques from HCT116 DKO cell line derived genomic DNA (Human HCT116 DKO Non-methylated DNA). The Human WGA Methylated DNA is Human WGA Non-methylated DNA that has been enzymatically methylated at all double-stranded CG dinucleotides using M.SssI methyltransferase and can be used as a positive control for DNA methylation analysis.
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 250 ng/μl in buffer (10 mM Tris-HCl, 1 mM EDTA, pH 8.0) Sample Source: Whole genome amplified DNA from HCT116 DKO cells. Human WGA Methylated DNA is enzymatically methylated by M.SssI methyltransferase. Sample Storage: -20°CShipping Weight: 0.125 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.