Isopropyl-B-D-thiogalactopyranoside (IPTG) , 5 x 5 ml

  • Mfr # ZI1001-25

  • Zoro # G905299919


product price:  $86.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZI1001-25
Zoro #
G905299919
UPC #
-
Country of Origin
United States

Description

Premade sterile 0.5 M IPTG solution that is ideal for culture media or agar plates. The IPTG solution has been formulated for consistent inactivation of the lac repressor. The IPTG solution can be used in conjunction with X-Gal for blue-white colony screening or by itself to induce expression of recombinant genes under control of the lac operon. Convenient: Simply add the premade sterile IPTG solution to your culture media or agar plates. Consistent Results: IPTG solution has been formulated for optimal inactivation of the lac repressor.Versatile: Use in conjunction with X-Gal for blue-white colony screening or by itself to induce expression of recombinant genes under control of the lac operon.
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 0.5 M Product Storage: -20°C Purity: 98%Shipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.