Zoro Homepage

M-Dilution Buffer, 5.2 ml

  • Mfr # ZD5002-2

  • Zoro # G705256402


product price: $20.99
/ea

Key Features

Height
0.5 in
Width
0.5 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5002-2
Zoro #
G705256402
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5 in
Width
0.5 in
Length
1 in

Description

Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.125 lbs
Shipping Dimensions: 0.50 x 0.50 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.