Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Wash Buffer, 72 ml

  • Mfr # ZD5040-4

  • Zoro # G105256927


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
3 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5040-4
Zoro #
G105256927
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in
Length
7 in

Description

Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.00 x 3.00 x 7.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.