Zoro Homepage

Methylated-DNA IP Kit, 10 Reactions

  • Mfr # ZD5101

  • Zoro # G205257022


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5101
Zoro #
G205257022
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
3 in
Length
3 in

Description

The Methylated-DNA IP Kit is designed for enrichment of 5mC-containing DNA from any pool of fragmented genomic DNA for use in genome-wide methylation analysis. It features a highly specific Anti-5-Methylcytosine Monoclonal Antibody for the immunoprecipitation of methylated DNA in only a few hours. This kit is capable of achieving over one hundred-fold enrichment of methylated DNA vs. non-methylated DNA. Recovered DNA is suitable for many downstream applications to analyze genome-wide DNA methylation including PCR, bisulfite treatment, whole-genome amplification, ultra-deep sequencing, and microarray. Control DNA and primers are included to monitor the success of the assay.Robust enrichment & immunoprecipitation of DNA containing 5mC. Includes a highly specific anti-5-methylcytosine monoclonal antibody for defined, reproducible results. Eluted, ultra-pure DNA is ideal for use in subsequent molecular-based analyses (e.g., assembling genomic libraries and determining genome-wide methylation status).
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Immunoprecipitation of methylated DNA, PCR, sequencing, microarrays, etc. Elution Volume: 15 μlInput:50 - 500 ng of DNAProcessing Time: 4 hoursShipping Weight: 1 lbs
Shipping Dimensions: 3.00 x 5.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.