Zoro Homepage

Methylated & Non-Methylated pUC19 DNA Set, 5 ug

  • Mfr # ZD5017

  • Zoro # G805256739


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Width
5.3 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5017
Zoro #
G805256739
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3 in
Width
5.3 in
Length
1 in

Description

The Methylated & Non-methylated pUC19 DNA Set consists of control DNAs and a set of specifically designed primers. The set is ideal as a €œspike-in€ control to assess bisulfite conversion efficiency within the same reaction as the sample, or to produce known mixtures of methylated and non-methylated DNA for assay calibration. The non-methylated pUC19 DNA is pUC19 isolated from a methylation-negative strain of bacteria (Dam€“, Dcm€“), and the methylated pUC19 DNA is pUC19 enzymatically methylated at all cytosines in the dinucleotide sequence 5€2...CpG...3€2 by CpG Methylase.Includes pUC19MN primers in 20 μl
Storage Temperature: -20C
Storage Conditions: Freezer
Additional Info: pUC19 DNA has been linearized at position 2177 using ScaI endonuclease. Concentration: 1 ng/μlStorage: -20°CShipping Weight: 0.125 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.