Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Methylated/Non-Methylated Control DNA & Primer Set

  • Mfr # ZD5101-2

  • Zoro # G505257036


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Width
3 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5101-2
Zoro #
G505257036
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
3 in
Length
1 in

Description

The methylated/Non-methylated Control DNA is a mixture of fully methylated pUC19 (pUC19m) and nonmethylated pUC19 (pUC19) DNA at a 1:4 ratio. The Control DNA and Control Primers provided with it can be used for monitoring the different steps of the methylated-DNA IP procedure. The pUC19m DNA contains a mutation to create a novel Nco I restriction enzyme site. Since the methylated DNA (pUC19m) contains a Nco I restriction site (the non-methylated (pUC19) DNA does not), Nco I digestion can be used to differentiate between methylated and non-methylated DNAs. A component of a Methylated-DNA IP Kit. Research use only.
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.125 lbs
Shipping Dimensions: 3.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.