Zoro Homepage

Micrococcal Nuclease, 10 U/100 ul

  • Mfr # ZD5220-1

  • Zoro # G305256802


product price: $57.95
/ea

Key Features

Height
1 in
Width
2 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5220-1
Zoro #
G305256802
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Length
1 in

Description

Micrococcal Nuclease cleaves single-stranded and double-stranded DNA and RNA. Complete digestion with Micrococcal Nuclease yields mono- and oligonucleotides with 3-phosphates.
Concentration: 0.1 U/μl Enzyme Commission Number: (E.C. 3.1.31.1)Enzyme Inactivation: EDTA or EGTA in molar excess of CaCl2. Storage: Store at -20°C for up to 12 months. Avoid repeated freeze/thawing. Prolonged storage should be -70 °C. Unit Definition: One unit (U) will produce 1.0 μmole of acid soluble polynucleotides from native DNA per min at pH 8.8 at 37°C, based on EM/260 = 10,000 for the mixed nucleotides.Shipping Weight: 0.06 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.