Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mix & Go! Competent Cells - DH5 Alpha, 96 x 50 ul

  • Mfr # ZT3009

  • Zoro # G905257018


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
5 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT3009
Zoro #
G905257018
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in
Length
2 in

Description

The Mix & Go! Competent Cells - DH5 Alpha are premade E. coli DH5 alpha competent cells for simple and highly efficient DNA transformation. These DH5 alpha competent cells are made chemically competent by a method that completely eliminates the need for heat shocking and related procedures. For transformation, simply mix DNA with cells and then spread onto solid medium ˆ’ Mix & Go! The premade Mix & Go! competent cells are highly efficient (> 108 transformants/μg pUC19) and can be used for cloning, sub-cloning, PCR fragment cloning, library construction, etc.Simple 20 Second Transformation: No heat shock! Just add DNA and spread on plate. High Transformation Efficiencies: Achieve 108 - 109 per μg of plasmid DNA. Versatile: Excellent for general cloning, blue-white screening, and plasmid isolation.
Additional Info: Insert stability due to recA1 mutation. Can be used for blue/white screening, accepts large plasmids due to deoR mutation. High plasmid yield due to endA1 mutation. Genotype: F-Φ80lacZΔM15 Δ(lacZYA-argF)U169 deoR nupG recA1 endA1 hsdR17(rK- mK+) phoA glnV44 (supE44) thi-1 gyrA96 relA1,λ- Processing Time: 20 Seconds Product Storage: -70°C to -80°C Transformation Efficiency: 108 - 109 transformants per μg of plasmid DNAShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 3.50 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.