Mix & Go! Competent Cells - DH5 Alpha with 96-well PCR plates and Cover Foils
- Mfr # ZT3010
- Zoro # G205257015
product price:
$
926.99
/ea
Free Shipping & Returns
Key Features
Height
3.5 in
Width
5 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT3010
- Zoro #
- G205257015
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.5 in
- Width
- 5 in
- Length
- 2 in
Description
The Mix & Go! Competent Cells - DH5 Alpha are premade E. coli DH5 alpha competent cells for simple and highly efficient DNA transformation. These DH5 alpha competent cells are made chemically competent by a method that completely eliminates the need for heat shocking and related procedures. For transformation, simply mix DNA with cells and then spread onto solid medium ˆ’ Mix & Go! The premade Mix & Go! competent cells are highly efficient (> 108 transformants/μg pUC19) and can be used for cloning, sub-cloning, PCR fragment cloning, library construction, etc.Simple 20 Second Transformation: No heat shock! Just add DNA and spread on plate. High Transformation Efficiencies: Achieve 108 - 109 per μg of plasmid DNA. Versatile: Excellent for general cloning, blue-white screening, and plasmid isolation.
Additional Info: Insert stability due to recA1 mutation. Can be used for blue/white screening, accepts large plasmids due to deoR mutation. High plasmid yield due to endA1 mutation. Genotype: F-Φ80lacZΔM15 Δ(lacZYA-argF)U169 deoR nupG recA1 endA1 hsdR17(rK- mK+) phoA glnV44 (supE44) thi-1 gyrA96 relA1,λ- Processing Time: 20 Seconds Product Storage: -70°C to -80°C Transformation Efficiency: 108 - 109 transformants per μg of plasmid DNAShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 3.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Additional Info: Insert stability due to recA1 mutation. Can be used for blue/white screening, accepts large plasmids due to deoR mutation. High plasmid yield due to endA1 mutation. Genotype: F-Φ80lacZΔM15 Δ(lacZYA-argF)U169 deoR nupG recA1 endA1 hsdR17(rK- mK+) phoA glnV44 (supE44) thi-1 gyrA96 relA1,λ- Processing Time: 20 Seconds Product Storage: -70°C to -80°C Transformation Efficiency: 108 - 109 transformants per μg of plasmid DNAShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 3.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.