Mix & Go! Competent Cells-Zymo 10B, 10 x 100 µl, 10 Tubes

  • Mfr # ZT3019

  • Zoro # G205256940


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
6 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT3019
Zoro #
G205256940
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
6 in
Length
1 in

Description

The Mix & Go! E. coli strains are premade, chemically competent cells for simple and highly efficient DNA transformation. Mix & Go! E. coli cells are made chemically competent by a method that completely eliminates the need for heat shocking and related procedures. For transformation, simply mix DNA with cells and then spread onto solid medium ˆ’ Mix & Go! The premade Mix & Go! competent cells are highly efficient (> 108 transformants/μg pUC19) and can be used for cloning, sub-cloning, PCR fragment cloning, library construction, etc. Simple 20 Second Transformation: No heat shock! Just add DNA and spread on plate.High Transformation Efficiencies: Achieve 108 - 109 per μg of plasmid DNA. Versatile: Excellent for general cloning, blue-white screening, and plasmid isolation.
Additional Info: Can be used for blue/white screening and is ideal for cDNA generation and library construction. Genotype: F- mcrA Δ(mrr-hsdRMS-mcrBC) Φ80lacZΔM15 ΔlacX74 recA1 endA1 araD139 Δ(ara leu) 7697 galU galK rpsL nupG λ- Processing Time: 20 Seconds Product Storage: -70°C to -80°CTransformation Efficiency: 108 - 109 transformants per μg of plasmid DNAShipping Weight: 1.0624 lbs
Shipping Dimensions: 6.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.