Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mix & Go! Dilution Buffer, 20 ml

  • Mfr # ZT3001-4-20

  • Zoro # G505256862


product price: $20.85
/ea

Key Features

Height
1.3 in
Width
1.3 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT3001-4-20
Zoro #
G505256862
UPC #
-
Country of Origin
United States

Dimensions

Height
1.3 in
Width
1.3 in
Length
2.4 in

Description

Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.30 x 1.30 x 2.40
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.