Zoro Homepage

Mix & Go! E.coli Transformation Buffer Set, up to 60 ml

  • Mfr # ZT3002

  • Zoro # G805256777


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
4.3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT3002
Zoro #
G805256777
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
4.3 in
Length
3 in

Description

The Mix & Go! E. coli Transformation Kit and Mix & Go! E. coli Transformation Buffer Set are convenient methods for the preparation of competent E. coli cells for simple and highly efficient DNA transformation. The Mix & Go! method completely eliminates the requirement for heat shocking and related procedures. Instead, Mix & Go! bacterial transformation can be performed by adding DNA to Mix & Go! competent cells and spreading onto a plate. Transformation efficiencies are typically on the order of 108-109 transformants/μg plasmid DNA with most E. coli strains. Uniquely formulated reagents make it easy to generate Mix & Go! competent cells from current E. coli strains that are available in the laboratory. Simply grow the E. coli strain of your choice, wash, then resuspend the cells in the provided buffers. The cells are now transformation ready! The Mix & Go! E. coli Transformation Kit includes all buffers and ZymoBroth medium to generate 20 ml of Mix & Go! competent cells. The Mix & Go! E. coli Transformation Buffer Set includes all buffers that are required to generate 60 ml of Mix & Go! competent cells, and the medium (broth) is supplied by the user. Easy 3 Step Protocol: Produce reliable chemically competent E. coli in less than 45 minutes. Simple 20 sec Transformation: No heat shock! Just add DNA and spread.High Transformation Efficiencies: Achieve 108-109 transformants per μg of plasmid DNA.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Compatible Strains: The Kit is optimized to work with K12 and B derivative strains. Some commonly used strains include, TOP10, ccdB survival, XL1 Blue and Stbl3. Processing Time: 45 minutes Product Storage: Please store the Wash Buffer (2X), Competent Buffer (2X), and Dilution Buffer at 0-8°C. The ZymoBroth can be stored at room temperature. Transformation Efficiency: 108-109 transformants per μg of plasmid DNA for most common lab strains.Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.30 x 3.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.