Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mouse Liver DNA, 5 ug

  • Mfr # ZD5019-3

  • Zoro # G904985844


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
1 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5019-3
Zoro #
G904985844
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
1 in
Length
1 in

Description

The Mouse 5-hmC & 5-mC DNA Set is a set of organ specific mouse genomic DNAs isolated from a pool of 8-10 week old Swiss Webster mice. This genomic DNA set is an ideal control for detection and/or quantification methods against 5-methylcytosine and 5-hydroxymethylcytosine as both modified cytosines are present at physiologically relevant levels and loci. The levels of 5-mC and 5-hmC within the Mouse 5-hmC & 5-mC DNA Set have been precisely quantified by mass spectrometry (LC/MS) and been validated to be consistent by ELISA.
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 250 ng/μl in modified TE buffer (10mM Tris-HCl; 0.1mM EDTA; pH 8.0) Sample Source: Swiss Webster mice, 8-10 weeks old; Brain, Kidney, Liver, and Thymus Sample Storage: -20°CShipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 2.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.