Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oligo Clean & Concentrator, 200 Preps

  • Mfr # ZD4061

  • Zoro # G605256809


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4061
Zoro #
G605256809
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
6.5 in

Description

The Oligo Clean & Concentrator provides a streamlined method for efficient recovery and clean-up of DNA/RNA fragments and oligonucletides 16 nt from labeling (radioactive, biotin, DIG, etc.) and other enzymatic reactions. Unincorporated nucleotides, short oligos, dyes, enzymes, and salts are effectively removed by the clean-up procedure. DNA/RNA is washed and concentrated into a small volume of water. Purified DNA/RNA, available in just 2 minutes, is suitable for hybridization, gel shift assays, enzymatic reactions, ligation, sequencing, microarray analysis, etc. Fast & Simple: Clean and concentrate DNA and RNA oligonucleotides in 2 minutes. Ultra-Pure: Ready for hybridization, Next-Gen Sequencing, PCR, ligations, etc. Complete removal: Eliminate dyes, salts, enzymes, nucleotides, and short oligos.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Single-stranded and double-stranded DNA and RNA Elution Volume: 6 μl Equipment: Microcentrifuge Purity: A260/A280 > 1.8, A260/A230 > 1.8 Sample Source: Enzymatic reaction mixtures containing oligonucleotides 16 nt (radioactive-, biotin-, DIG-labeled, etc.) Size Range: For oligonucleotides 16 nt, up to 23 kbYield: 10 μg of ssDNA/RNA or 5 μg of dsDNA with a typical recovery > 90%Shipping Weight: 5.0001 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.