OneStep-96 PCR Inhibitor Removal Kit, 2 x 96 Preps

  • Mfr # ZD6035

  • Zoro # G105255944


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZD6035
Zoro #
G105255944
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
5 in

Description

The OneStep PCR Inhibitor Removal Kit contains all the components needed for efficient removal of contaminants that can inhibit downstream enzymatic reactions (e.g. PCR and RT) from DNA and RNA preparations. The column matrices have been specifically designed for the efficient removal of polyphenolic compounds, humic/fulvic acids, tannins, melanin, etc. from the most impure DNA and RNA preparations. Sample clean-up is as simple as applying, spinning, and recovering a sample from the column. Removes PCR inhibitors such as polyphenolics, humic/fulvic acids, tannins, melanin, etc. from nucleic acid solutions to yield high quality DNA or RNA.Fast, one-step procedure for cleaning impure samples prior to PCR, sequencing, reverse transcription (RT), etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Cleaned samples are ready for PCR, sequencing, reverse transcription (RT), etc. Elution Volume: 50 - 200 μl Equipment: Microcentrifuge Purity: High quality, enzymatic-reaction ready DNA/RNA products. Sample Source: DNA/RNA samples contaminated with enzymatic reaction inhibitors. Sample Storage: Eluted DNA/RNA can be used immediately or stored at -20°C. Type: DNA and RNA Yield: 50 - 90% recoveryShipping Weight: 1.0624 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.