Zoro Homepage

Pathogen DNA/RNA Wash Buffer (concentrate), 48 ml

  • Mfr # ZR1042-2-48

  • Zoro # G905255946


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Height
2.4 in
Width
2.4 in
Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1042-2-48
Zoro #
G905255946
UPC #
-
Country of Origin
United States

Dimensions

Height
2.4 in
Width
2.4 in
Length
5.2 in

Description

Pathogen DNA/RNA Wash Buffer is an all-in-one lysis and binding reagent used in combination with DNA/RNA Shield to facilitate the isolation of pathogen (virus, bacteria, protozoa) DNA and RNA from a wide variety of vectors (mosquitoes, fleas, ticks, etc.) and tissue types (mammals, birds, etc.). 6 ml and 48 ml buffer for use in Pathogen DNA and RNA kits from Zymo Research. Sold separately. For research use only.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.40 x 2.40 x 5.20
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.