Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pico Methyl-Seq Library Prep Kit, 10 Preps

  • Mfr # ZD5455

  • Zoro # G305255201


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
6 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5455
Zoro #
G305255201
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
6 in
Length
5 in

Description

The Pico Methyl-Seq Library Prep Kit provides a streamlined workflow for making WGBS libraries. Input DNA is randomly fragmented during the initial bisulfite treatment step followed by three rounds of amplification with uniquely designed primers. The procedure can accommodate as little as 10 pg input DNA (including that derived from FFPE samples), making it ideal for methylation analysis of precious, limited, and target-enriched samples. All-inclusive kit for bisulfite conversion followed by Whole Genome Bisulfite Sequencing (WGBS) library preparation. Accommodates ultra-low DNA input and compatible with FFPE samples. Simple, ligation- and gel-free workflow can be completed in a few hours.
Storage Temperature: -20C
Storage Conditions: Freezer
Equipment: Microcentrifuge, thermocyclerInput: 10 pg - 100 ng Sample Source: The protocol is designed for 10 pg €“ 100 ng genomic DNA input. DNA should be free of enzymatic inhibitors and can be suspended in water, TE, or a low salt buffer. DNA with low 260/280 or 260/230 ratios should be purified prior to processing using the Genomic DNA Clean & Concentrator. Sequencing Compatibility:This kit produces libraries with Illumina TruSeq Adapters that can be sequenced on any of the Illumina sequencing platforms.Shipping Weight: 0.5626 lbs
Shipping Dimensions: 6.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.