Zoro Homepage

Pinpoint Slide DNA Isolation System, 50 Preps

  • Mfr # ZD3001

  • Zoro # G105257115


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD3001
Zoro #
G105257115
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The Pinpoint Slide DNA Isolation System is an innovative product for the isolation of total DNA from targeted areas of fresh, frozen, and FFPE tissue sections. This eliminates the need for expensive specialized equipment or computer software. Instead, the system combines innovative Pinpoint tissue sampling technology, Proteinase K digestion, and a one-step DNA extraction method for the isolation of DNA that is ideal for PCR, sequencing, etc. Convenient and streamlined method for the isolation of genomic DNA from targeted areas of fresh and FFPE tissue sections (slides). Features Pinpoint tissue sampling technology and a one-step DNA extraction method.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation SequencingEquipment: Microcentrifuge, vortex, heat block/water bathPurity: A260/A280 >1.8, A260/A230 >1.8 Sample Source: 0.5 cm2 fresh, frozen, and FFPE tissue Sample Storage Eluted DNA should be stored at -20°CSize Range: 75 bp - 25 kb Type: Total DNA Yield: Up to 5 μg total DNA can be eluted into 10 μlShipping Weight: 0.625 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.