Zoro Homepage

Pinpoint Slide RNA Isolation System I Kit w/Zymo-Spin IC Columns, Capped, 50 Preps.

  • Mfr # ZR1003

  • Zoro # G605256830


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1003
Zoro #
G605256830
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The Pinpoint Slide RNA Isolation Systems I and II are innovative products for the isolation of RNA from any targeted area of fresh, paraffin-fixed, or paraffin-embedded tissues sectioned onto a glass slide. The system combines powerful Pinpoint tissue sampling methodology, a unique single-step RNA extraction/binding buffer, and Zymo-Spin column purification technology to yield high quality RNA. Unlike current UV-based methods, this product makes isolation of tissue RNA simple and quick. No expensive specialized equipment is needed. Eluted RNA is well suited for subsequent RNA analyses including RT-PCR. High Quality: Allows for the isolation of total RNA from fresh tissue sections (System I) or FFPE tissues (System II) on glass slides. Simple: Pinpoint tissue sampling technology with a one-step RNA extraction/purification method. Concentrated: Up to 10 μg sample in 6 μl elution.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: MicrocentrifugePurity: RNA is ready for RT-PCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source: Cells and tissue sections from fresh, paraffin-fixed, or paraffin-embedded tissue sections on glass slidesSize Range: Total RNA 17 nt Yield: 10 μg RNA (binding capacity), 6 μl (elution volume)Shipping Weight: 0.75 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.