Zoro Homepage

Quest 5-hmC DNA ELISA Kit, 2 x 96

  • Mfr # ZD5426

  • Zoro # G005255211


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
6 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5426
Zoro #
G005255211
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
6 in
Length
2 in

Description

The Quest 5-hmC DNA ELISA Kit is both sensitive and specific and can be used to accurately detect 5-hmC DNA in a variety of samples. The kit is compatible with a wide range of input DNA including intact vertebrate, plant, and microbial genomic DNA, as well as enzyme-digested and mechanically sheared fragments. The Control DNA Set included with this kit has been calibrated to accurately quantify the percent 5-hmC in sample DNA by use of a standard curve. Also, the fast, streamlined workflow is ideal when analyzing/screening large numbers of samples. Sensitive and specific detection of 5-hydroxymethlycytosine (5-hmC) from a variety of samples Ideal for global 5-hmC quantitation and high throughput screeningStreamlined workflow can be completed in 3 hrs
Storage Temperature: -20C
Storage Conditions: Freezer
Detection: 0.02% 5-hmC per 100 ng DNA Equipment: Incubator and ELISA plate reader. A multi-channel pipettor is recommended. An automated plate washer may be used for blocking and wash steps. Input: This protocol is optimized for 100 ng of input DNA/well. Compatible with DNA in the range of 20-200 ng/well. Sample Source: Purified genomic DNA in water, Tris-EDTA, or similar.Shipping Weight: 10.0626 lbs
Shipping Dimensions: 6.00 x 5.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.