Zoro Homepage

Quick-cfDNA Serum & Plasma Buffer Set

  • Mfr # ZD4076-A

  • Zoro # G105257207


product price: $1,257.99
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
12 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4076-A
Zoro #
G105257207
UPC #
-
Country of Origin
United States

Dimensions

Height
10.5 in
Width
12 in
Length
8 in

Description

Component set for use with the Quick-cfDNA Serum & Plasma Kit.Sold separately or as part of a Zymo Research purification kit. Research use only.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Kit Components:ZD4076-1-32: S&P 5X Digestion Buffer, 32 mlZD4076-2-170: S&P DNA Binding Buffer, 170 ml ZD4076-3-10: S&P DNA Prep Buffer, 10 mlZD4076-4-12: S&P DNA Wash Buffer (Concentrate), 12 mlShipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 10.50 x 8.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.