Zoro Homepage

Quick-cfDNA Serum & Plasma Kit. 50 Preps

  • Mfr # ZD4076

  • Zoro # G805257095


product price: $1,575.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4076
Zoro #
G805257095
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
6.5 in

Description

Quick-cfDNA Serum & Plasma Kit provides a simple and reliable method for the rapid preparation of high-quality circulating cell-free DNA from serum, plasma, amniotic fluid, cerebrospinal fluid (CSF), and saliva. A combination of chemical and enzymatic methods are used to efficiently recover total DNA (including cell-free apoptotic, necrotic, mitochondrial and viral DNA) linearly from up to 10 ml of sample (Reference Figure A). Zymo-Spin technology allows for ultra-pure DNA to be eluted in as little as 35 Î1⁄4l water. The resulting DNA is suitable for all subsequent analyses and molecular manipulations such as qPCR, Next-Generation sequencing and DNA methylation analyses. Zymo€s serum and plasma cell-free DNA extraction technology will empower your discovery of circulating DNA biomarkers. High Processing Volume: Purify 10 ml of serum or plasma and elute with 35 μl. Highest Yields: Consistently purify > 30% more cfDNA. Ultra-Pure: Ready for qPCR, Next-Gen Sequencing, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DNA Purity: High-quality DNA is ready for all sensitive downstream applications such as qPCR and Next-Generation sequencing.DNA Recovery: Recover DNA 100bp (optimized for recovery of cell-free DNA). Yields can vary considerably among different individuals. Typically DNA recovery ranges from 1-100 ng/ml of plasma or serum. The yield varies depending on the sample source and the health of the donor. DNA Storage: Eluted DNA should be stored at -20oC Processing volume: Plasma €“ Single centrifugation: up to 3 ml Plasma €“ Double centrifugation: up to 10 ml Serum €“ up to 10 ml Amniotic fluid €“ up to 1 m l Cerebrospinal fluid (CSF) €“ up to 1 ml Saliva €“ up to 1 ml Cell-free saliva €“ up to 5 ml Recovery Volume: 35 μl of DNA Elution Buffer or DNase free water. Required Equipment: Water bath or heat block (55oC), microcentrifuge, vacuum/vacuum manifold or swinging bucket centrifuge. Sample Sources: Serum, plasma, amniotic fluid, and cerebrospinal fluid (CSF).Shipping Weight: 4.1251 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.