Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-DNA 96 Plus Kit, 2 x 96 Wells

  • Mfr # ZD4070

  • Zoro # G105257078


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4070
Zoro #
G105257078
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
6.5 in

Description

The Quick-DNA 96 Plus Kits are the easiest DNA isolation kits for high yield total DNA extraction (e.g., genomic, mitochondrial, viral) from cell culture, solid tissue, saliva, and any biological fluid sample. Innovative reagents and Zymo-Spin Technology allow for ultra-pure and concentrated genomic DNA (> 50 kb) to be eluted in as little as 10 μl. Zymo-Spin Columns ensure no buffer retention. Purified DNA is RNA-free bypassing the need for RNase A treatment and ensuring accurate quantification for applications like library preparations. Isolated DNA is suitable for immediate use in sensitive downstream applications including qPCR, DNA-seq, arrays, and methylation analysis. Extract high-quality DNA easily and reliably from any biological fluids, cultured/monolayer cells, or solid tissues.Zymo-Spin Technology ensures DNA is ready for all sensitive downstream applications such as qPCR, DNA-sequencing, arrays, and methylation analysis.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution Volume: 15 μl Equipment: Water bath or heat block (55°C), microcentrifuge, and vortex.Purity: High quality DNA is ready for all sensitive downstream applications such as PCR, endonuclease digestion, Southern blotting, genotyping, Next-Gen sequencing, bisulfite conversion, etc. (A260/A230 2.0).Size Range: Capable of recovering genomic and mitochondrial DNA sized fragments > 50 kb. If present, parasitic, microbial, and viral DNA will also be recovered. Workflow: Utilize a Proteinase K Digestion and Zymo-Spin Column for effective recovery of DNA.Yield: The DNA binding capacity of the well is 5 μg. Typically, mammalian tissues yield: 1-3 μg DNA per mg skeletal, heart, lung, and brain tissues and 3-5 μg DNA per mg liver and kidney. Human whole blood will yield 3-7 μg DNA per 100 μl blood sampled.Shipping Weight: 3.2501 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.