Zoro Homepage

Quick-DNA Fecal/Soil Microbe DNA MidiPrep Kit, 25 Preps

  • Mfr # ZD6110

  • Zoro # G805256166


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6110
Zoro #
G805256166
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
7 in

Description

The Quick-DNA Fecal/Soil Microbe Kits are designed for the simple and rapid isolation of inhibitor-free, PCR-quality host cell and microbial DNA from a variety of sample sources including humans, birds, rats, mice, cattle, etc. The procedure is easy and can be completed in minutes: fecal samples are rapidly and efficiently lysed by bead beating with our state of the art, ultra-high density BashingBeads. Zymo-Spin column technology is then used to isolate the DNA which is subsequently filtered to remove humic acids/polyphenols that can inhibit PCR. Eluted DNA is ideal for downstream molecular-based applications including PCR, arrays, genotyping, methylation detection, etc. Rapid methods for the isolation of inhibitor-free, PCR-quality DNA from fecal samples in minutes including those from humans, birds, rats, mice, cattle, etc. Ultra-high density BashingBeads are fracture resistant and chemically inert. Zymo-Spin column and unique filtration technologies effectively removes PCR inhibitors from the DNA product.
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation Sequencing.Elution Volume: 150 μl Equipment: Centrifuge, Vacuum Source and Manifold, Microcentrifuge, Cell Disrupter/Pulverizer w/ 50 ml Tube AdapterProcessing Volume: 375 mg feces, 5 g soil, 500 mg fungal/bacterial cells (wet weight) Purity: A260/A280 nm 1.8. Sample Source: Feces or soil Sample Storage: DNA stored at -20°C. Size Range: Capable of recovering genomic DNA up to and above 40 kb. In most instances, mitochondrial DNA and viral DNA (if present) will also be recovered. Type: Total DNA Yield: 125 μg total DNAShipping Weight: 4.0001 lbs
Shipping Dimensions: 13.00 x 8.00 x 7.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.