Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-DNA Fecal/Soil Microbe MicroPrep Kit, 50 Preps

  • Mfr # ZD6012

  • Zoro # G505255766


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
8 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6012
Zoro #
G505255766
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
8 in
Length
6 in

Description

The Quick-DNA Fecal/Soil Microbe Microprep Kit is a fecal and soil DNA extraction kit designed for the simple and rapid isolation of inhibitor-free, PCR-quality host cell and microbial DNA from a variety of sample sources, including humans, birds, rats, mice, cattle, etc. The procedure is easy and can be completed in minutes: fecal samples are rapidly and efficiently lysed by bead beating with our state of the art, ultra-high density BashingBeads. Zymo-Spin column technology is then used to isolate the DNA which is subsequently filtered to remove humic acids/polyphenols that can inhibit PCR. Eluted DNA is ideal for downstream molecular-based applications including PCR, arrays, genotyping, methylation detection, etc.Rapid method for the isolation of inhibitor-free, PCR-quality DNA from fecal samples in minutes, including those from humans, birds, rats, mice, cattle, etc. Ultra-high density BashingBeads are fracture resistant and chemically inert. Zymo-Spin column and unique filtration technologies effectively removes PCR inhibitors from the DNA product.
Applicable: For All sensitive downstream applications such as qPCR and Next-Generation Sequencing. Elution Volume: 20 μl Equipment: Microcentrifuge, vortex, cell disruptor/pulverizerProcessing Volume: 50 mg feces, 250 mg soil, 20 mg fungal/bacterial cells (wet weight) Purity: A260/A280 nm 1.8. Sample Source: Feces or soil Sample Storage: DNA stored at -20°C.Size Range: Capable of recovering genomic DNA up to and above 40 kb. Typical fragment sizes range from 25 kb - 35 kb. If present, parasitic and viral DNA will also be recovered. Type: Total DNA Yield: 5 μg total DNAShipping Weight: 2.42 lbs
Shipping Dimensions: 8.00 x 6.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.