Zoro Homepage

Quick-DNA FFPE MiniPrep, 50 Preps

  • Mfr # ZD3067

  • Zoro # G105255241


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Height
2.6 in
Width
3.5 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD3067
Zoro #
G105255241
UPC #
-
Country of Origin
United States

Dimensions

Height
2.6 in
Width
3.5 in
Length
2.4 in

Description

The Quick-DNA FFPE Kit provides a simple and reliable method for high yield/quality DNA isolation from formalin-fixed, paraffin embedded (FFPE) tissue samples and sections. The unique chemistries of the product have been optimized for maximum recovery of non-crosslinked, ultra-pure DNA without RNA contamination. Simply digest deparaffinized tissues using the provided Proteinase K, heat, and then purify the DNA with the Zymo-Spin columns in the kit. DNA >50 bp or >500 bp can be selectively isolated by altering the lysis buffer conditions as described in the protocol. PCR inhibitors are effectively removed during the isolation procedure and eluted DNA is ideal for PCR, Next-Gen library prep, enzymatic manipulation, etc. Streamlined purification of high-quality FFPE tissue DNA that is ideal for PCR, Next-Gen library prep, enzymatic manipulations, etc. Size selection technology; recover total DNA >50 bp or >500 bp.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation sequencing. Equipment: Microcentrifuge, heat block/bath (55°C and 90°C), isopropanol, beta-mercaptoethanol (optional).Processing Volume: Tissue - 25 mg or (4) 20 μm thick with a surface area of 20 mm2 Purity: Typical A260/A280 1.8 Sample Source: Tissue from paraffin block or tissue sections. Compatible with fresh/frozen tissue specimens Sample Storage: Eluted DNA should be stored at -20°C. Size Range: > 50 bpType: Total DNA Yield: Up to 25 μg total DNA can be eluted into 50 μl.Shipping Weight: 1.1874 lbs
Shipping Dimensions: 3.50 x 2.60 x 2.40
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.