Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-DNA Fungal/Bacterial DNA MicroPrep Kit, 50 Preps

  • Mfr # ZD6007

  • Zoro # G405255224


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
9 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6007
Zoro #
G405255224
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
9 in
Length
7 in

Description

The Quick-DNA Fungal/Bacterial Microprep Kit is designed for the simple and rapid isolation of DNA from tough-to-lyse fungi, including A. fumigatus, C. albicans, N. crassa, S. cerevisiae, S. pombe, as well as Gram (+/-) bacteria, algae, and protozoa. The procedure is easy and can be completed in minutes: fungal and/or bacterial samples are rapidly and efficiently lysed with our state of the art, ultra-high density BashingBeads. Zymo-Spin column technology is then used to isolate the DNA that is ideal for downstream molecular-based applications including PCR, array, etc. Boost Detection: Included BashingBeads ensure complete lysis of tough-to-lyse samples. Ultra-Pure: Ready for qPCR, Next-Gen Sequencing, arrays, etc. Simple: Fastest workflow ( 20 minutes).
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation Sequencing.Elution Volume: 10 μl Equipment: Microcentrifuge, vortex, cell disruptor/pulverizerProcessing Time: 15 minutesProcessing Volume: 20 mg fungi or bacteria (wet weight), 2x108 bacterial cells, 2x107 yeast cells, or 2x106 mammalian cellsPurity: Typical A260/A280 & A260/A230 1.8 Sample Source: Fungal and bacterial cell cultures, spores, pollen, nematodes, as well as other microorganisms can also be sampled. Size Range: Capable of recovering genomic DNA sized fragments from up to and above 40 kb. Typical fragment sizes range from 25 kb - 35 kb. If present, parasitic and viral DNA will also be recovered Type: Total DNA Yield: 5 μg total DNAShipping Weight: 3.0001 lbs
Shipping Dimensions: 9.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.