Zoro Homepage

Quick-DNA Fungal/Bacterial Midiprep Kit, 25 Preps

  • Mfr # ZD6105

  • Zoro # G205256162


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6105
Zoro #
G205256162
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
6.5 in

Description

The Quick-DNA Fungal/Bacterial Midiprep Kit is designed for the simple and rapid isolation of DNA from tough-to-lyse fungi, including A. fumigatus, C. albicans, N. crassa, S. cerevisiae, S. pombe, as well as Gram (+/-) bacteria, algae, and protozoa. The procedure is easy and can be completed in minutes: fungal and/or bacterial samples are rapidly and efficiently lysed with our state of the art, ultra-high density BashingBeads. Zymo-Spin column technology is then used to isolate the DNA that is ideal for downstream molecular-based applications including PCR, array, etc. Boost Detection: Included BashingBeads ensure complete lysis of tough-to-lyse samples. Ultra-Pure: Ready for qPCR, Next-Gen Sequencing, arrays, etc.Simple: Fastest workflow ( 20 minutes).
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation Sequencing. Elution Volume: 150 μl Equipment Centrifuge, Vacuum Source and Manifold, Microcentrifuge, Cell Disrupter/Pulverizer w/ 50 ml Tube Adapter Processing Time: 20 minutes Processing Volume: 500mg fungi or bacteria (wet weight), 5x109 bacterial cells, 5x108 yeast cells, or 5x107 mammalian cellsPurity: Typical A260/A280 & A260/A230 1.8 Sample Source: Fungal and bacterial cell cultures, spores, pollen, nematodes, as well as other microorganisms can also be sampled. Size Range: Capable of recovering genomic DNA up to and above 40 kb. Typical fragment sizes range from 25 to 35 kb. If present, parasitic and viral DNA will also be recovered. Type: Total DNA Yield: 125 μg total DNAShipping Weight: 4.5001 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.