Zoro Homepage

Quick-DNA HMW MagBead Kit, 96 Preps

  • Mfr # ZD6060

  • Zoro # G905256189


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
6 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6060
Zoro #
G905256189
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Length
8 in

Description

The Quick-DNA HMW Magbead Kit is the easiest method to purify high molecular weight DNA from any sample (including biological fluids, cells, solid tissue, and environmental samples). The purified HMW DNA is ideal for long read sequencing and immediately ready for third-generation sequencing platforms such as Nanopore and PacBio SMRT Sequencing. With a unique binding system, the Quick-DNA HMW Magbead kit delivers ultra-pure and concentrated genomic DNA up to 200 kb. High Molecular Weight DNA: Extract high molecular weight DNA up to 150 kb from any sample. Ultra-Pure: Highest DNA yield and purity equipped with RNA removal technology. Third-Generation Sequencing Ready: Optimized for long read sequencing (including Oxford Nanopore and PacBio SMRTsequencing).
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DNA Purity: High quality DNA is ready for all sensitive downstream applications such as long read sequencing, PCR, endonuclease digestion, Southern blotting, genotyping, Next-Generation Sequencing, bisulfite conversion, etc. (A260/A230 1.8).DNA Size: Capable of recovering genomic and mitochondrial DNA sized fragments up to 150 kb. If present, plasmid, parasitic, microbial, and viral DNA will also be recovered.DNA Yield: The DNA binding capacity is 10 μg per 50 μl MagBinding Beads used.Elution Volume: 100 μl DNA Elution Buffer per 50 μl MagBinding Beads. Equipment: Magnetic rack, shaker and/or rotator, and microcentrifuge (optional) Sample Types: Any cells, solid tissue, whole blood, saliva, biological fluids, buccal, swabs, stool, microbiome samples, samples stored in DNA/RNA Shield, etc.Shipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 8.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.