Zoro Homepage

Quick-DNA Microprep Kit, 200 Preps

  • Mfr # ZD3021

  • Zoro # G305257120


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD3021
Zoro #
G305257120
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
6.5 in

Description

The Quick-DNA Kits are ideal DNA isolation kits for easy, rapid isolation of total DNA (e.g., genomic, mitochondrial, viral) from a variety of biological sample sources. Whole blood (fresh or stored), buffy coat, buccal cells, cells from culture, saliva, and other biological liquid samples can be processed with these kits. Zymo-Spin Column/Plate technology enables high-quality DNA purification in minutes. PCR inhibitors are effectively removed, and the eluted DNA is ideal for PCR, nucleotide blotting, DNA sequencing, restriction endonuclease digestion, bisulfite conversion/methylation analysis, and other downstream applications. Easy purification of high-quality DNA from whole blood, buffy coat, swabs, or cultured cells. Protocol excludes the use of Proteinase K and organic denaturants for biofluid and cell samples. Eluted, inhibitor-free DNA is ideal for PCR, endonuclease digestion, bisulfite conversion/methylation detection, sequencing, genotyping, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution Volume: 10 μl Equipment Microcentrifuge, Vortex Purity: High-quality DNA is eluted with DNA Elution Buffer or water. DNA is especially well suited for PCR and other downstream applications. A260/A280>1.8 Sample Source: Whole blood, plasma, or serum from humans, mice, rats, etc. Cells from culture, buccal cells, as well as a variety of biological liquids are effectively processed using this kit. Tissue already digested with Proteinase K or mechanically homogenized. Size Range: Capable of recovering genomic DNA up to and above 40 kb. In most instances, mitochondrial DNA and viral DNA (if present) will also be recoveredWorkflow: Unique lysis buffer system omits the need for Proteinase K digestion for biological fluids and cell culture samples. Yield: Up to 5 μg total DNA is eluted into 10 μl (6 μl minimum) DNA Elution Buffer or water. Human whole blood yields 1.5-3.5 μg DNA per 50 μl blood sampled. Mammalian tissues already homogenized will yield 1-3 μg DNA per mg.Shipping Weight: 3.1251 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.