Zoro Homepage

Quick-DNA MiniPrep, 200 Preps

  • Mfr # ZD3025

  • Zoro # G705257119


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD3025
Zoro #
G705257119
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
7 in

Description

The Quick-DNA Kits are ideal DNA isolation kits for easy, rapid isolation of total DNA (e.g., genomic, mitochondrial, viral) from a variety of biological sample sources. Whole blood (fresh or stored), buffy coat, buccal cells, cells from culture, saliva, and other biological liquid samples can be processed with these kits. Zymo-Spin Column/Plate technology enables high-quality DNA purification in minutes. PCR inhibitors are effectively removed, and the eluted DNA is ideal for PCR, nucleotide blotting, DNA sequencing, restriction endonuclease digestion, bisulfite conversion/methylation analysis, and other downstream applications. Easy purification of high-quality DNA from whole blood, buffy coat, swabs, or cultured cells. Protocol excludes the use of Proteinase K and organic denaturants for biofluid and cell samples. Eluted, inhibitor-free DNA is ideal for PCR, endonuclease digestion, bisulfite conversion/methylation detection, sequencing, genotyping, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution: Volume 50 μl Equipment: Microcentrifuge, Vortex Purity: High-quality DNA is eluted with DNA Elution Buffer or water. DNA is especially well suited for PCR and other downstream applications. A260/A280>1.8 Sample Source: Whole blood, plasma, or serum from humans, mice, rats, etc. Cells from culture, buccal cells, as well as a variety of biological liquids are effectively processed using this kit. Tissue already digested with Proteinase K or mechanically homogenized.Size Range: Capable of recovering genomic DNA up to and above 40 kb. In most instances, mitochondrial DNA and viral DNA (if present) will also be recoveredWorkflow: Unique lysis buffer system omits the need for Proteinase K digestion for biological fluids and cell culture samples. Yield: Up to 25 μg total DNA is eluted into 50 μl (30 μl minimum) DNA Elution Buffer or water. Human whole blood yields 3-7 μg DNA per 100 μl blood sampled. Mammalian tissues already homogenized will yield 1-3 μg DNA per mg.Shipping Weight: 4.0001 lbs
Shipping Dimensions: 13.00 x 8.00 x 7.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.