Zoro Homepage

Quick DNA Plus Microprep Kit, 50 Preps

  • Mfr # ZD4074

  • Zoro # G505257098


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4074
Zoro #
G505257098
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
5 in

Description

The Quick-DNA Microprep Plus Kit is the easiest method for high yield total DNA extraction (e.g., genomic, mitochondrial, viral) from any biological fluid, cell culture, or solid tissue sample. Innovative reagents and Zymo-Spin Technology allow for ultra-pure and concentrated genomic DNA > 50 kb to be eluted in as little as 10 μl. Zymo-Spin Columns ensure no buffer retention. Purified DNA is RNA-free bypassing the need for RNase A treatment and ensuring accurate quantification for applications like library preparations. Isolated DNA is suitable for immediate use in sensitive downstream applications including qPCR, DNA-seq, arrays, and methylation analysis. Extract high-quality DNA easily and reliably from any biological fluids, cultured/monolayer cells, or solid tissues. Zymo-Spin Technology ensures DNA is ready for all sensitive downstream applications such as qPCR, DNA-sequencing, arrays, and methylation analysis.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Water bath or heat block (55C), microcentrifuge, and vortex. DNA Purity: High quality DNA is ready for all sensitive downstream applications such as PCR, endonuclease digestion, Southern blotting, genotyping, Next-Generation Sequencing, bisulfite conversion, etc. (A260/A230 2.0). Elution Volume: DNA can be eluted into as little as 10 μl DNA Elution Buffer or water. DNA Yield: The DNA binding capacity of each column is 5 μg. Typically, mammalian tissues yield: 1-3 μg DNA per mg skeletal, heart, lung, and brain tissues and 3-5 μg DNA per mg liver and kidney. Human whole blood will yield 3-7 μg DNA per 100 μl blood sampled. DNA Size: Capable of recovering genomic and mitochondrial DNA sized fragments 50 kb. If present, parasitic, microbial, and viral DNA will also be recovered. DNA Applications: DNA isolated using the Quick-DNA Microprep Plus Kit can be used for life-science research, genotyping, livestock breeding, veterinary research, and routine applied testing among a variety of other applications. DNA Types: The Quick-DNA Microprep Plus Kit will isolate total DNA including genomic, mitochondrial, plasmid, viral, parasitic, etc. from biological fluids, cells, or tissues. Not recommended for small cell-free DNA isolation from urine, serum, and plasma. Workflow Overview: Utilizes a Proteinase K Digestion and Zymo-Spin Technology for effective recovery of DNA.Shipping Weight: 2 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.