Zoro Homepage

Quick-DNA Tissue/Insect Miniprep Kit, 50 Preps

  • Mfr # ZD6016

  • Zoro # G905255922


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6016
Zoro #
G905255922
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The Quick-DNA Tissue/Insect Microprep Kit is an insect DNA extraction kit designed for the simple and rapid isolation of DNA (e.g., genomic, viral, mitochondrial) from fresh, frozen, or stored insect specimens including mosquitoes, bees, lice, ticks, and D. melanogaster . The procedure is easy and can be completed in minutes: samples are rapidly and efficiently lysed by bead beating with our state of the art, ultra-high density BashingBeads. The DNA is then isolated and purified using our Zymo-Spin column technology and is ideal for downstream molecular-based applications including PCR, array, genotyping, etc. The procedure is compatible with mammalian tissues, whole blood, and cultured cells. Simple and efficient isolation of DNA from insects, including mosquitoes, bees, lice, ticks, and D. melanogaster. Compatible with tough-to-lyse tissues from other organisms.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation Sequencing.Elution Volume: 35 μl Equipment: Microcentrifuge, vortex, cell disruptor/pulverizerPurity: A260/A280 nm 1.8.Sample Source: Small amounts (n 1 and 10 mg) of fresh, frozen, or stored insects. Also, compatible with fresh or frozen mammalian tissues, as well as cultured cells and whole blood.Sample Storage: DNA stored at -20°C.Size Range: Capable of recovering genomic DNA up to and above 40 kb. Typical fragment sizes range from 25 kb - 35 kb. If present, parasitic and viral DNA will also be recovered.Type: Total DNA Yield: 25 μg total DNAShipping Weight: 2.375 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.